Motion
SNW 3030 X 5-3/16

SKF
SNW 3030 X 5-3/16

Adapter Sleeve - 5.1875 in Bore Dia., 88.70 mm Overall Length, 5.888-12 Thread Size, Steel Material
Mi Item #00553222
MFR #SNW 3030 X 5-3/16
Price$1,233.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3030 X 5-3/16

Adapter Sleeve - 5.1875 in Bore Dia., 88.70 mm Overall Length, 5.888-12 Thread Size, Steel Material
Mi Item #00553222
MFR #SNW 3030 X 5-3/16

Mfr description
SNW 3030 X 5-3/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.87/each

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Lock Nut Outside Diameter
    7.1300 in
  • Overall Length  
    88.70 mm
  • Overall Width
    3.4820 in
  • Thread Size  
    5.888-12
  • Weight
    10.1 lbs

Details

  • Compatible Bearing Number
    23030
  • Country of Origin
    US
  • Includes
    Lock Washer (W030)
  • Lock Nut Number
    N030
  • Lock Washer Number
    W030
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)