Motion
SNW 3030
Adapter Sleeve - 5.1875 in Bore Dia., 5.888-12 Thread Size
MI ITEM #00553223
MFR #SNW 3030
List Price$1,162.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.1875 in Bore Dia., 5.888-12 Thread Size
MI ITEM #00553223
MFR #SNW 3030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,162.23/each for your price

Overview

Mfr description
SNW 3030 X 5-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23030
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.1875 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N030
  • Lock Washer Number
    W030
  • Hydraulic Nut Number
    HN 30
  • Includes
    Sleeve (S-3030)
  • Series
    SNW
  • UPC_NO
    737533009438
  • Weight
    9.8 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text