Motion
SNW 19 X 3-5/16

SKF
SNW 19 X 3-5/16

Adapter Sleeve - 3.3125 in Bore Dia., Steel Material
MI ITEM #00553235
MFR #SNW 19 X 3-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 19 X 3-5/16

Adapter Sleeve - 3.3125 in Bore Dia., Steel Material
MI ITEM #00553235
MFR #SNW 19 X 3-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 19 X 3-5/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22219 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.3125 in
  • Overall Width
    2.7500 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    125 mm
  • Lock Nut Number
    AN 19
  • Lock Washer Number
    W 19
  • Country of Origin
    US
  • Series
    SNW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576672736
  • UPC_NO
    7316576672736
  • Weight
    3.7 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text