Motion
SNW 3032 X 5-7/16

SKF
SNW 3032 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia., 94.26 mm Overall Length, 6.284-8 Thread Size, Steel Material
Mi Item #00553240
MFR #SNW 3032 X 5-7/16
Price$1,344.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3032 X 5-7/16

Adapter Sleeve - 5.4375 in Bore Dia., 94.26 mm Overall Length, 6.284-8 Thread Size, Steel Material
Mi Item #00553240
MFR #SNW 3032 X 5-7/16

Mfr description
SNW 3032 X 5-7/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,344.56/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Lock Nut Outside Diameter
    7.5050 in
  • Overall Length  
    94.26 mm
  • Overall Width
    3.7010 in
  • Thread Size  
    6.284-8
  • Weight
    12.95 lbs

Details

  • Compatible Bearing Number
    22032
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 32E
  • Includes
    Lock Washer (W032)
  • Lock Nut Number
    N032
  • Lock Washer Number
    W032
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)