Motion
SNW-3032 X 5 7/16

TIMKEN
SNW-3032 X 5 7/16

Adapter Sleeve - 5.4375 in Bore Dia., 3.7188 in Overall Length, Steel Material
MI ITEM #00553242
MFR #SNW-3032 X 5 7/16
Price$1,379.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW-3032 X 5 7/16

Adapter Sleeve - 5.4375 in Bore Dia., 3.7188 in Overall Length, Steel Material
MI ITEM #00553242
MFR #SNW-3032 X 5 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,379.87/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Weight
    11.8 lbs

Details

  • Compatible Bearing Number
    23032
  • Includes
    Sleeve (S-3032)
  • Lock Nut Number
    N032
  • Lock Washer Number
    W032
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    230K
  • Taper
    1:12
  • UPC_NO
    087796146716

Overview

Mfr description
SNW 3032 X 5-7/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text