Motion
H3032X508
Adapter Sleeve - 5.5000 in Bore Dia., 93 mm Overall Length, M160 x 3 Thread Size
MI ITEM #00553244
MFR #H3032X508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 5.5000 in Bore Dia., 93 mm Overall Length, M160 x 3 Thread Size
MI ITEM #00553244
MFR #H3032X508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3032X508

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.5000 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KML32
  • Lock Washer Number
    MBL32
  • Includes
    Lock Washer (MBL32)
  • Series
    H
  • UPC_NO
    4012801311243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text