Specifications
Dimensions
- Bore Diameter5.5000 in
- Housing SizeSAF 032;SAFS 032
- Weight12.26 lbs
Details
- Compatible Bearing Number22032 CCK/W33
- Lock Nut NumberN 032
- Lock Washer NumberW 032
- Manufacturer Upc Number7316576672927
- MaterialSteel
- Material / CoatingSteel
- Product TypeAdapter Sleeves
- SeriesSNW
- Taper1:12
- UPC_NO7316576672927
Overview
Mfr description
SNW 3032 X 5-1/2 ADAPTER