Motion
H3034X515
Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size
Mi Item #00553256
MFR #H3034X515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 150 mm Bore Dia., 101 mm Overall Length, M170x3 Thread Size
Mi Item #00553256
MFR #H3034X515

Mfr description
H3034X515
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    101 mm
  • Thread Size  
    M170x3
  • Weight
    13.18 lbs

Details

  • Compatible Bearing Number
    23034
  • Includes
    Lock Washer (MBL34)
  • Lock Nut Number
    KML34
  • Lock Washer Number
    MBL34
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801311298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)