Motion
SNW 3034 X 5-15/16

TIMKEN
SNW 3034 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00553261
MFR #SNW 3034 X 5-15/16
Your Price$1,402.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 3034 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
MI ITEM #00553261
MFR #SNW 3034 X 5-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,402.75/each(List $1,753.44)

Overview

Mfr description
SNW 3034 X 5-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22034 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Taper
    1:12
  • Lock Nut Number
    N 034
  • Lock Washer Number
    W 034
  • Housing Size
    SAF 034;SAFS 034
  • Series
    SNW
  • Manufacturer Upc Number
    087796146723
  • UPC_NO
    087796146723
  • Weight
    13.3 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text