Motion
SNW 3034
Adapter Sleeve - 6.0000 in Bore Dia.
MI ITEM #00553267
MFR #SNW 3034
Price$1,408.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.0000 in Bore Dia.
MI ITEM #00553267
MFR #SNW 3034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,408.90/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Weight
    13.5 lbs

Details

  • Compatible Bearing Number
    22034
  • Hydraulic Nut Number
    HN 34
  • Includes
    Sleeve (S-3034)
  • Lock Nut Number
    N-034
  • Lock Washer Number
    W-034
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    737533009483

Overview

Mfr description
SNW 3034 X 6 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text