Motion
H3036X607
Adapter Sleeve - 6.4375 in Bore Dia., 510 mm Overall Length, 7.066-8 Thread Size
Mi Item #00553270
MFR #H3036X607
Price$2,718.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 510 mm Overall Length, 7.066-8 Thread Size
Mi Item #00553270
MFR #H3036X607

Mfr description
H3036X607
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,718.65/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Overall Length  
    510 mm
  • Thread Size  
    7.066-8
  • Weight
    14.96 lbs

Details

  • Compatible Bearing Number
    23036
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801311342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)