Motion
SNW 3036
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-8 Thread Size
MI ITEM #00553274
MFR #SNW 3036
List Price$2,239.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.4375 in Bore Dia., 7.066-8 Thread Size
MI ITEM #00553274
MFR #SNW 3036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,239.65/each for your price

Overview

Mfr description
SNW 3036 X 6-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22036
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.4375 in
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    N036
  • Lock Washer Number
    W036
  • Hydraulic Nut Number
    HN 36
  • Includes
    Sleeve (S-3036)
  • Series
    SNW
  • UPC_NO
    737533009506
  • Weight
    15 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text