Motion
H3038X615
Adapter Sleeve - 6.9375 in Bore Dia., 530 mm Overall Length, M190 x 3 Thread Size
Mi Item #00553284
MFR #H3038X615
Price$3,004.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 6.9375 in Bore Dia., 530 mm Overall Length, M190 x 3 Thread Size
Mi Item #00553284
MFR #H3038X615

Mfr description
H3038X615
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,004.09/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    530 mm
  • Thread Size  
    7.472-8
  • Weight
    12.98 lbs

Details

  • Compatible Bearing Number
    23038
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801311380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)