Motion
SNW 3038 X 6-15/16

SKF
SNW 3038 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 112.07 mm Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00553287
MFR #SNW 3038 X 6-15/16
Your Price$1,045.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3038 X 6-15/16

Adapter Sleeve - 6.9375 in Bore Dia., 112.07 mm Overall Length, 7.472-8 Thread Size, Steel Material
MI ITEM #00553287
MFR #SNW 3038 X 6-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,045.15/each(List $1,567.72)

Overview

Mfr description
SNW 3038 X 6-15/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22038
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.9375 in
  • Overall Length
  • Thread Size
  • Overall Width
    4.4020 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    8.6930 in
  • Lock Nut Number
    N038
  • Lock Washer Number
    W038
  • Hydraulic Nut Number
    HMVC 38E
  • Country of Origin
    US
  • Includes
    Lock Washer (W038)
  • Series
    SNW
  • Manufacturer Product Page
  • UPC_NO
    7316576672972
  • Weight
    15.2 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text