Motion
SNW 3038 X 7

SKF
SNW 3038 X 7

Adapter Sleeve - 7.0000 in Bore Dia., 112.07 mm Overall Length, 7.472-8 Thread Size, Steel Material
Mi Item #00553295
MFR #SNW 3038 X 7
Price$2,283.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3038 X 7

Adapter Sleeve - 7.0000 in Bore Dia., 112.07 mm Overall Length, 7.472-8 Thread Size, Steel Material
Mi Item #00553295
MFR #SNW 3038 X 7

Mfr description
SNW 3038 X 7 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,283.49/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Lock Nut Outside Diameter
    8.6930 in
  • Overall Length  
    112.07 mm
  • Overall Width
    4.4020 in
  • Thread Size  
    7.472-8
  • Weight
    14.8 lbs

Details

  • Compatible Bearing Number
    22038
  • Country of Origin
    US
  • Includes
    Lock Washer (W038)
  • Lock Nut Number
    N038
  • Lock Washer Number
    W038
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)