1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3040X703
Adapter Sleeve - 7.1875 in Bore Dia., 560 mm Overall Length, M200x3 Thread Size
MI ITEM #
00553298
MFR #
H3040X703
Price
$4,337.60
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3040X703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3040X703
Adapter Sleeve - 7.1875 in Bore Dia., 560 mm Overall Length, M200x3 Thread Size
MI ITEM #
00553298
MFR #
H3040X703
Mfr description
H3040X703
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,337
.60
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
7.1875 in
Overall
Length
560 mm
Overall Width
4.6875 in
Thread
Size
7.847-8
Weight
18.7 lbs
Details
Compatible Bearing Number
23040
Product Type
Adapter Sleeves
Series
H
Taper
1:12
UPC_NO
4012801311410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items