Motion
SNW 3040 X 7-3/16

SKF
SNW 3040 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 120.65 mm Overall Length, 7.847-8 Thread Size, Steel Material
MI ITEM #00553301
MFR #SNW 3040 X 7-3/16
Price$2,360.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3040 X 7-3/16

Adapter Sleeve - 7.1875 in Bore Dia., 120.65 mm Overall Length, 7.847-8 Thread Size, Steel Material
MI ITEM #00553301
MFR #SNW 3040 X 7-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,360.76/each

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Lock Nut Outside Diameter
    9.4430 in
  • Overall Length  
    120.65 mm
  • Overall Width
    4.7400 in
  • Thread Size  
    7.847-8
  • Weight
    20.74 lbs

Details

  • Compatible Bearing Number
    22040
  • Country of Origin
    US
  • Includes
    Lock Washer (W040)
  • Lock Nut Number
    N040
  • Lock Washer Number
    W040
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576672996

Overview

Mfr description
SNW 3040 X 7-3/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text