Motion
3040X7.188
Adapter Sleeve - 7.1875 in Bore Dia., 7.847-8 Thread Size, Steel Material
MI ITEM #00553302
MFR #3040X7.188
List Price$2,438.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 7.1875 in Bore Dia., 7.847-8 Thread Size, Steel Material
MI ITEM #00553302
MFR #3040X7.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,438.44/each for your price

Overview

Mfr description
SNW 3040 X 7-3/16 ADAPTER

Specifications

  • Compatible Bearing Number
    22040
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.1875 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N040
  • Lock Washer Number
    W040
  • Includes
    Sleeve (S-3040)
  • Series
    SNW
  • UPC_NO
    737533009575
  • Weight
    19.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text