Motion
SNW 3044 X 7-15/16

SKF
SNW 3044 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia., 130.30 mm Overall Length, 8.628-8 Thread Size, Steel Material
Mi Item #00553310
MFR #SNW 3044 X 7-15/16
Price$3,038.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3044 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia., 130.30 mm Overall Length, 8.628-8 Thread Size, Steel Material
Mi Item #00553310
MFR #SNW 3044 X 7-15/16

Mfr description
SNW 3044 X 7-15/16 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,038.09/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Lock Nut Outside Diameter
    10.2550 in
  • Overall Length  
    130.30 mm
  • Overall Width
    5.1200 in
  • Thread Size  
    8.628-8
  • Weight
    24.55 lbs

Details

  • Compatible Bearing Number
    22044
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 44E
  • Includes
    Lock Washer (W044)
  • Lock Nut Number
    N044
  • Lock Washer Number
    W044
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    7316576673009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)