Motion
SNW 3044 X 7-15/16

TIMKEN
SNW 3044 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia.
Mi Item #00553312
MFR #SNW 3044 X 7-15/16
Price$3,116.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 3044 X 7-15/16

Adapter Sleeve - 7.9375 in Bore Dia.
Mi Item #00553312
MFR #SNW 3044 X 7-15/16

Mfr description
SNW 3044 X 7-15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,116.03/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Housing Size
    SAF 044;SAFS 044
  • Weight
    24.4 lbs

Details

  • Compatible Bearing Number
    22044 CCK/W33
  • Lock Nut Number
    N 044
  • Lock Washer Number
    W 044
  • Manufacturer Upc Number
    087796146747
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)