Motion
SNW 3044 X 8

TIMKEN
SNW 3044 X 8

Adapter Sleeve - 8.0000 in Bore Dia., Steel Material
MI ITEM #00553320
MFR #SNW 3044 X 8
Price$3,895.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNW 3044 X 8

Adapter Sleeve - 8.0000 in Bore Dia., Steel Material
MI ITEM #00553320
MFR #SNW 3044 X 8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,895.04/each

Specifications

Dimensions

  • Bore Diameter
    8.0000 in
  • Housing Size
    SAF 044;SAFS 044
  • Weight
    24.4 lbs

Details

  • Compatible Bearing Number
    22044 CCK/W33
  • Lock Nut Number
    N 044
  • Lock Washer Number
    W 044
  • Manufacturer Upc Number
    087796146754
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
  • UPC_NO
    087796146754

Overview

Mfr description
SNW 3044 X 8 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text