Motion
SNP 3048 X 8-7/16

STANDARD LOCKNUT LLC
SNP 3048 X 8-7/16

Adapter Sleeve - 8.4375 in Bore Dia.
MI ITEM #00553326
MFR #SNP 3048 X 8-7/16
List Price$2,952.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANDARD LOCKNUT LLC
SNP 3048 X 8-7/16

Adapter Sleeve - 8.4375 in Bore Dia.
MI ITEM #00553326
MFR #SNP 3048 X 8-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,952.96/each for your price

Overview

Mfr description
SNP 3048 X 8-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23048 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.4375 in
  • Taper
    1:12
  • Lock Nut Number
    N-048
  • Lock Plate Number
    PL 48
  • Housing Size
    SAF 048;SAFS 048
  • Series
    SNP
  • Manufacturer Upc Number
    737533009667
  • UPC_NO
    737533009667
  • Weight
    32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text