Motion
H3048X808
Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr240x4 Thread Size
Mi Item #00553328
MFR #H3048X808
Price$5,748.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 220 mm Bore Dia., 133 mm Overall Length, Tr240x4 Thread Size
Mi Item #00553328
MFR #H3048X808

Mfr description
H3048X808
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,748.92/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Length  
    133 mm
  • Thread Size  
    Tr240x4

Details

  • Compatible Bearing Number
    23048
  • Includes
    Lock Washer (MS3048)
  • Lock Nut Number
    HM3048
  • Lock Washer Number
    MS3048
  • Product Type
    Adapter Sleeves
  • Series
    H30
  • Taper
    1:12
  • UPC_NO
    4012801311489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)