Motion
SNP 3048 X 8-1/2

SKF
SNP 3048 X 8-1/2

Adapter Sleeve - 8.5000 in Bore Dia., 137.97 mm Overall Length, Steel Material
MI ITEM #00553332
MFR #SNP 3048 X 8-1/2
Your Price$2,402.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3048 X 8-1/2

Adapter Sleeve - 8.5000 in Bore Dia., 137.97 mm Overall Length, Steel Material
MI ITEM #00553332
MFR #SNP 3048 X 8-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,402.22/each(List $3,408.15)

Overview

Mfr description
SNP 3048 X 8-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23048
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.5000 in
  • Overall Length
  • Overall Width
    5.4220 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    11.4430 in
  • Lock Nut Number
    N048
  • Lock Washer Number
    PL48
  • Hydraulic Nut Number
    HMVC 48E
  • Includes
    Lock Washer (PL48)
  • Series
    SNP
  • Manufacturer Product Page
  • UPC_NO
    7316576671975
  • Weight
    35.01 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text