Motion
3048X8.500
Adapter Sleeve - 8.5000 in Bore Dia., Steel Material
MI ITEM #00553333
MFR #3048X8.500
List Price$2,952.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 8.5000 in Bore Dia., Steel Material
MI ITEM #00553333
MFR #3048X8.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,952.96/each for your price

Overview

Mfr description
SNP 3048 X 8 1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23048
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.5000 in
  • Material / Coating
    Steel
  • Lock Nut Number
    N048
  • Lock Washer Number
    P48
  • Includes
    Sleeve (S-3048)
  • Series
    SNP
  • UPC_NO
    737533009674
  • Weight
    32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text