Motion
SNP 3048 X 8-1/2

TIMKEN
SNP 3048 X 8-1/2

Adapter Sleeve - 8.5000 in Bore Dia.
MI ITEM #00553334
MFR #SNP 3048 X 8-1/2
List Price$3,867.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3048 X 8-1/2

Adapter Sleeve - 8.5000 in Bore Dia.
MI ITEM #00553334
MFR #SNP 3048 X 8-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,867.52/each for your price

Overview

Mfr description
SNP 3048 X 8-1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23048 CCK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    8.5000 in
  • Taper
    1:12
  • Lock Nut Number
    N 048
  • Lock Plate Number
    PL 48
  • Housing Size
    SAF 048;SAFS 048
  • Series
    SNP
  • Manufacturer Upc Number
    087796146792
  • UPC_NO
    087796146792
  • Weight
    32.2 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text