Motion
SNP30489 ADAPTER ASSY

LINK-BELT
SNP30489 ADAPTER ASSY

Adapter Sleeve - 9.0000 in Bore Dia.
MI ITEM #00553345
MFR #SNP30489 ADAPTER ASSY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNP30489 ADAPTER ASSY

Adapter Sleeve - 9.0000 in Bore Dia.
MI ITEM #00553345
MFR #SNP30489 ADAPTER ASSY

Mfr description
SNP30489 ADAP ASSY SNP3048-9
  • 9" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Weight
    25.60 lbs

Details

  • Compatible Bearing Number
    23048
  • Country of Origin
    China
  • Includes
    Lock Washer (PL48)
  • Lock Nut Number
    N048
  • Lock Washer Number
    PL48
  • Manufacturer Upc Number
    662327136888
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    662327136888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)