Motion
SNP 3048 X 9

SKF
SNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia., 137.97 mm Overall Length, Steel Material
MI ITEM #00553348
MFR #SNP 3048 X 9
Price$3,016.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia., 137.97 mm Overall Length, Steel Material
MI ITEM #00553348
MFR #SNP 3048 X 9

Mfr description
SNP 3048 X 9 ADAPTER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,016.66/each

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Lock Nut Outside Diameter
    11.4430 in
  • Overall Length  
    137.97 mm
  • Overall Width
    5.4220 in
  • Weight
    23.73 lbs

Details

  • Compatible Bearing Number
    23048
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 48E
  • Includes
    Lock Washer (PL48)
  • Lock Nut Number
    N048
  • Lock Washer Number
    PL48
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    7316576672002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)