Motion
3048X9.000
Adapter Sleeve - 9.0000 in Bore Dia., Steel Material
MI ITEM #00553349
MFR #3048X9.000
Your Price$2,460.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.0000 in Bore Dia., Steel Material
MI ITEM #00553349
MFR #3048X9.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,460.80/each(List $2,952.96)

Overview

Mfr description
SNP 3048 X 9 ADAPTER

Specifications

  • Compatible Bearing Number
    23048
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.0000 in
  • Material / Coating
    Steel
  • Lock Nut Number
    N048
  • Lock Washer Number
    P48
  • Includes
    Sleeve (S-3048)
  • Series
    SNP
  • UPC_NO
    737533009711
  • Weight
    32 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text