Motion
SNP 3048 X 9

TIMKEN
SNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia.
Mi Item #00553350
MFR #SNP 3048 X 9
Price$3,155.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3048 X 9

Adapter Sleeve - 9.0000 in Bore Dia.
Mi Item #00553350
MFR #SNP 3048 X 9

Mfr description
SNP 3048 X 9 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,155.89/each

Specifications

Dimensions

  • Bore Diameter
    9.0000 in
  • Housing Size
    SAF 048;SAFS 048
  • Weight
    32.2 lbs

Details

  • Compatible Bearing Number
    23048 CCK/W33
  • Lock Nut Number
    N 048
  • Lock Plate Number
    PL 48
  • Manufacturer Upc Number
    087796146778
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    087796146778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)