Motion
H3052XX907
Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Tr260x4 Thread Size
MI ITEM #00553351
MFR #H3052XX907
List Price$7,360.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 240 mm Bore Dia., 145 mm Overall Length, Tr260x4 Thread Size
MI ITEM #00553351
MFR #H3052XX907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,360.00/each for your price

Overview

Mfr description
H3052XX907

Specifications

  • Compatible Bearing Number
    23052
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    240 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM3052
  • Lock Washer Number
    MS3048
  • Includes
    Lock Washer (MS3048)
  • Series
    H30
  • UPC_NO
    4026677298164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text