Motion
SNP 3052 X 9-7/16

SKF
SNP 3052 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., 152.88 mm Overall Length, 10.192-6 Thread Size, Steel Material
MI ITEM #00553355
MFR #SNP 3052 X 9-7/16
Your Price$6,075.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3052 X 9-7/16

Adapter Sleeve - 9.4375 in Bore Dia., 152.88 mm Overall Length, 10.192-6 Thread Size, Steel Material
MI ITEM #00553355
MFR #SNP 3052 X 9-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,075.24/each(List $6,724.83)

Overview

Mfr description
SNP 3052 X 9-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23052
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Outside Diameter
    12.1930 in
  • Lock Nut Number
    N052
  • Lock Washer Number
    PL52
  • Country of Origin
    US
  • Includes
    Lock Washer (PL52)
  • Series
    SNP
  • Manufacturer Product Page
  • UPC_NO
    7316577001092
  • Weight
    38.9 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text