Motion
SNP-3052 X 9 7/16

TIMKEN
SNP-3052 X 9 7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
MI ITEM #00553357
MFR #SNP-3052 X 9 7/16
Your Price$5,262.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP-3052 X 9 7/16

Adapter Sleeve - 9.4375 in Bore Dia., Steel Material
MI ITEM #00553357
MFR #SNP-3052 X 9 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,262.14/each(List $6,314.57)

Overview

Mfr description
SNP 3052 X 9-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23052
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.4375 in
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N052
  • Lock Washer Number
    P52
  • Includes
    Sleeve (S-3052)
  • Series
    230K
  • UPC_NO
    087796033719
  • Weight
    41.1 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text