Motion
SNP30569716

LINK-BELT
SNP30569716

Adapter Sleeve - 9.4375 in Bore Dia.
MI ITEM #00553358
MFR #SNP30569716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNP30569716

Adapter Sleeve - 9.4375 in Bore Dia.
MI ITEM #00553358
MFR #SNP30569716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP30569716 ADAP ASSY SNP3056-9 7/16
  • 9 7/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    23056
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.4375 in
  • Lock Nut Number
    N056
  • Lock Washer Number
    PL56
  • Country of Origin
    United States of America
  • Includes
    Lock Washer (PL56)
  • Series
    SNP
  • Manufacturer Upc Number
    662327462437
  • UPC_NO
    662327462437
  • Weight
    62.00 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text