Motion
SNP 3052 X 9-1/2

SKF
SNP 3052 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia., 152.88 mm Overall Length, 10.192-6 Thread Size, Steel Material
Mi Item #00553364
MFR #SNP 3052 X 9-1/2
Price$4,925.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3052 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia., 152.88 mm Overall Length, 10.192-6 Thread Size, Steel Material
Mi Item #00553364
MFR #SNP 3052 X 9-1/2

Mfr description
SNP 3052 X 9-1/2 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,925.36/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Lock Nut Outside Diameter
    12.1930 in
  • Overall Length  
    152.88 mm
  • Overall Width
    6.0090 in
  • Thread Size  
    10.192-6
  • Weight
    37 lbs

Details

  • Compatible Bearing Number
    23052
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMVC 52E
  • Includes
    Lock Washer (PL52)
  • Lock Nut Number
    N052
  • Lock Washer Number
    PL52
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    7316576672019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)