Motion
SNP 3052
Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553365
MFR #SNP 3052
List Price$5,023.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553365
MFR #SNP 3052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,023.26/each for your price

Overview

Mfr description
SNP 3052 X 9 1/2 ADAPTER

Specifications

  • Compatible Bearing Number
    23052
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.5000 in
  • Taper
    1:12
  • Lock Nut Number
    N052
  • Lock Washer Number
    P52
  • Includes
    Sleeve (S-3052)
  • Series
    SNP
  • UPC_NO
    737533009735
  • Weight
    41 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text