Motion
SNP 3052 X 9-1/2

TIMKEN
SNP 3052 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553366
MFR #SNP 3052 X 9-1/2
Price$6,314.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3052 X 9-1/2

Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553366
MFR #SNP 3052 X 9-1/2

Mfr description
SNP 3052 X 9-1/2 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,314.57/each

Specifications

Dimensions

  • Bore Diameter
    9.5000 in
  • Housing Size
    SAF 052;SAFS 052
  • Weight
    41.1 lbs

Details

  • Compatible Bearing Number
    23052 CCK/W33
  • Lock Nut Number
    N 052
  • Lock Plate Number
    PL 52
  • Manufacturer Upc Number
    087796146808
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    087796146808

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)