Motion
SNP3056912

LINK-BELT
SNP3056912

Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553367
MFR #SNP3056912
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNP3056912

Adapter Sleeve - 9.5000 in Bore Dia.
MI ITEM #00553367
MFR #SNP3056912

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP3056912 ADAP ASSY SNP3056-9 1/2
  • 9 1/2" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Compatible Bearing Number
    23056 CACK/W33
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.5000 in
  • Taper
    1:12
  • Lock Nut Number
    N 056
  • Lock Plate Number
    PL 56
  • Country of Origin
    Taiwan, Republic of China
  • Housing Size
    SAF 056;SAFS 056
  • Series
    SNP
  • Manufacturer Upc Number
    662327136918
  • UPC_NO
    662327136918
  • Weight
    61.23 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text