Motion
H3056X915
Adapter Sleeve - 9.9375 in Bore Dia., 770 mm Overall Length, 11.004-6 Thread Size
MI ITEM #00553368
MFR #H3056X915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.9375 in Bore Dia., 770 mm Overall Length, 11.004-6 Thread Size
MI ITEM #00553368
MFR #H3056X915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3056X915

Specifications

  • Compatible Bearing Number
    23056
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    9.9375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Series
    H
  • UPC_NO
    4026677298225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text