Motion
SNP305691516

LINK-BELT
SNP305691516

Adapter Sleeve - 9.9375 in Bore Dia.
Mi Item #00553369
MFR #SNP305691516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNP305691516

Adapter Sleeve - 9.9375 in Bore Dia.
Mi Item #00553369
MFR #SNP305691516

Mfr description
SNP305691516 ADAP ASSY SNP3056-9 15/16
  • 9 15/16" Adapter Assembly for Spherical Roller Bearing Split Pillowblock Units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    9.9375 in
  • Housing Size
    SAF 056;SAFS 056
  • Weight
    51.00 lbs

Details

  • Compatible Bearing Number
    23056 CACK/W33
  • Country of Origin
    United States of America
  • Lock Nut Number
    N 056
  • Lock Plate Number
    PL 56
  • Manufacturer Upc Number
    662327136925
  • Material
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    662327136925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)