Miether Bearing Prod (Standard Locknut) SNP 3056 X 9-15/16
Miether Bearing Prod (Standard Locknut)
SNP 3056 X 9-15/16
Adapter Sleeve - 9.9375 in Bore Dia., Steel Material
MI ITEM #00553370
MFR #SNP 3056 X 9-15/16
List Price
$4,446.58
/each
List Price
$4,446.58
/each
Adapter Sleeve - 9.9375 in Bore Dia., Steel Material
MI ITEM #00553370
MFR #SNP 3056 X 9-15/16
Miether Bearing Prod (Standard Locknut) SNP 3056 X 9-15/16
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 9.9375 in Bore Dia., Steel Material
MI ITEM #00553370
MFR #SNP 3056 X 9-15/16

Availability:
Factory Order
List Price
$4,446.58
/each
List Price
$4,446.58
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNP 3056 X 9-15/16 ADAPTER

Specifications

Bore Diameter
9.9375 in - 9-15/16 in
Compatible Bearing Number
23056 CACK/W33
Housing Size
SAF 056;SAFS 056
Lock Nut Number
N 056
Lock Plate Number
PL 56
Manufacturer Upc Number
662939024271
Material / Coating
Steel
Series
SNP
Taper
1:12
Product Type
Adapter Sleeves
Bearing Type
Adapter Sleeves
Bore Diameter
9.9375 in
Compatible Bearing Number
23056 CACK/W33

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data