Motion
H3056X1000
Adapter Sleeve - 10.0000 in Bore Dia., 770 mm Overall Length, Tr280x4 Thread Size
Mi Item #00553375
MFR #H3056X1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 10.0000 in Bore Dia., 770 mm Overall Length, Tr280x4 Thread Size
Mi Item #00553375
MFR #H3056X1000

Mfr description
H3056X1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10.0000 in
  • Overall Length  
    770 mm
  • Overall Width
    5.9375 in
  • Thread Size  
    Tr280x4
  • Weight
    45.32 lbs

Details

  • Compatible Bearing Number
    23056
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801311601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)