Motion
SNP 3056 X 10-7/16

SKF
SNP 3056 X 10-7/16

Adapter Sleeve - 10.4375 in Bore Dia., 157.25 mm Overall Length, 11.004-6 Thread Size, Steel Material
MI ITEM #00553385
MFR #SNP 3056 X 10-7/16
Your Price$4,671.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3056 X 10-7/16

Adapter Sleeve - 10.4375 in Bore Dia., 157.25 mm Overall Length, 11.004-6 Thread Size, Steel Material
MI ITEM #00553385
MFR #SNP 3056 X 10-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,671.86/each(List $5,606.23)

Overview

Mfr description
SNP 3056 X 10-7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23056
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    10.4375 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N056
  • Lock Washer Number
    PL56
  • Includes
    Lock Washer (PL56)
  • Series
    SNP
  • UPC_NO
    7316571388465
  • Weight
    38 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text