Motion
3056X10.438
Adapter Sleeve - 10.4375 in Bore Dia., 11.004-6 Thread Size, Steel Material
MI ITEM #00553386
MFR #3056X10.438
Your Price$4,186.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 10.4375 in Bore Dia., 11.004-6 Thread Size, Steel Material
MI ITEM #00553386
MFR #3056X10.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,186.05/each(List $5,023.26)

Overview

Mfr description
SNP 3056 X 10 7/16 ADAPTER

Specifications

  • Compatible Bearing Number
    23056
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    10.4375 in
  • Thread Size
  • Taper
    1:12
  • Material / Coating
    Steel
  • Lock Nut Number
    N056
  • Lock Washer Number
    P56
  • Includes
    Sleeve (S-3056)
  • Series
    SNP
  • UPC_NO
    737533009759
  • Weight
    45.5 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text