Motion
SNP-3056 X 10 7/16

TIMKEN
SNP-3056 X 10 7/16

Adapter Sleeve - 10.4375 in Bore Dia., 6.1875 in Overall Length, 11.004-6 Thread Size, Steel Material
Mi Item #00553387
MFR #SNP-3056 X 10 7/16
Price$5,407.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP-3056 X 10 7/16

Adapter Sleeve - 10.4375 in Bore Dia., 6.1875 in Overall Length, 11.004-6 Thread Size, Steel Material
Mi Item #00553387
MFR #SNP-3056 X 10 7/16

Mfr description
SNP 3056 X 10-7/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,407.56/each

Specifications

Dimensions

  • Bore Diameter
    10.4375 in
  • Thread Size  
    11.004-6
  • Weight
    45.4 lbs

Details

  • Compatible Bearing Number
    23056
  • Includes
    Sleeve (S-3056)
  • Lock Nut Number
    N056
  • Lock Washer Number
    P56
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    230K
  • Taper
    1:12
  • UPC_NO
    087796033726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)