1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
H3056X1008
Adapter Sleeve - 10.5000 in Bore Dia., 770 mm Overall Length, 11.004-6 Thread Size
MI ITEM #
00553388
MFR #
H3056X1008
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) H3056X1008
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
H3056X1008
Adapter Sleeve - 10.5000 in Bore Dia., 770 mm Overall Length, 11.004-6 Thread Size
MI ITEM #
00553388
MFR #
H3056X1008
Mfr description
H3056X1008
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
10.5000 in
Overall
Length
770 mm
Thread
Size
11.004-6
Weight
31.68 lbs
Details
Compatible Bearing Number
23056
Product Type
Adapter Sleeves
Series
H
Taper
1:12
UPC_NO
4012801311618
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items