Motion
SNP 3056 X 10-1/2

SKF
SNP 3056 X 10-1/2

Adapter Sleeve - 10.5000 in Bore Dia., 157.25 mm Overall Length, 11.004-6 Thread Size, Steel Material
MI ITEM #00553392
MFR #SNP 3056 X 10-1/2
Price$4,962.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3056 X 10-1/2

Adapter Sleeve - 10.5000 in Bore Dia., 157.25 mm Overall Length, 11.004-6 Thread Size, Steel Material
MI ITEM #00553392
MFR #SNP 3056 X 10-1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,962.26/each

Specifications

Dimensions

  • Bore Diameter
    10.5000 in
  • Lock Nut Outside Diameter
    13.0050 in
  • Overall Length  
    157.25 mm
  • Thread Size  
    11.004-6
  • Weight
    34.93 lbs

Details

  • Compatible Bearing Number
    23056
  • Country of Origin
    US
  • Includes
    Lock Washer (PL56)
  • Lock Nut Number
    N056
  • Lock Washer Number
    PL56
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    7316576672033

Overview

Mfr description
SNP 3056 X 10-1/2 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text