Motion
SNP 3060 X 10-15/16

SKF
SNP 3060 X 10-15/16

Adapter Sleeve - 10.9375 in Bore Dia., 170.87 mm Overall Length, 11.785-6 Thread Size, Steel Material
MI ITEM #00553398
MFR #SNP 3060 X 10-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3060 X 10-15/16

Adapter Sleeve - 10.9375 in Bore Dia., 170.87 mm Overall Length, 11.785-6 Thread Size, Steel Material
MI ITEM #00553398
MFR #SNP 3060 X 10-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10.9375 in
  • Overall Length  
    170.87 mm
  • Thread Size  
    11.785-6
  • Weight
    67 lbs

Details

  • Compatible Bearing Number
    23060
  • Includes
    Lock Washer (PL60)
  • Lock Nut Number
    N060
  • Lock Washer Number
    PL60
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    7316576672064

Overview

Mfr description
SNP 3060 X 10-15/16 ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text