Motion
3060X10.938
Adapter Sleeve - 10.9375 in Bore Dia., Steel Material
Mi Item #00553399
MFR #3060X10.938
Price$5,857.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 10.9375 in Bore Dia., Steel Material
Mi Item #00553399
MFR #3060X10.938

Mfr description
SNP 3060 X 10 15/16 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,857.10/each

Specifications

Dimensions

  • Bore Diameter
    10.9375 in
  • Housing Size
    SDAF 060
  • Weight
    59 lbs

Details

  • Compatible Bearing Number
    23060 CACK/W33
  • Lock Nut Number
    N 060
  • Lock Plate Number
    PL 60
  • Manufacturer Upc Number
    737533009810
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    737533009810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)