Motion
SNP 3060 X 11

TIMKEN
SNP 3060 X 11

Adapter Sleeve - 11.0000 in Bore Dia., Steel Material
Mi Item #00553407
MFR #SNP 3060 X 11
Price$6,735.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SNP 3060 X 11

Adapter Sleeve - 11.0000 in Bore Dia., Steel Material
Mi Item #00553407
MFR #SNP 3060 X 11

Mfr description
SNP 3060 X 11 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,735.51/each

Specifications

Dimensions

  • Bore Diameter
    11.0000 in
  • Housing Size
    SDAF 060
  • Weight
    58.9 lbs

Details

  • Compatible Bearing Number
    23060 CACK/W33
  • Lock Nut Number
    N 060
  • Lock Plate Number
    PL 60
  • Manufacturer Upc Number
    087796162280
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • Taper
    1:12
  • UPC_NO
    087796162280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)